Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Adapta Fitting
Mfr # 613-ALESAB
Zoro # G1131971
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Finish Polished Chrome
- Size Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT
- Mounting Hole Center to Center Single Hole
- Length (In.) 6-3/8"
Product Information
- Brand Chicago Faucet
- MFR # 613-ALESAB
- Zoro # G1131971
- UPC # 611943581831
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT |
Length (In.) | 6-3/8" |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Adapta Fitting |
Finish | Polished Chrome |
Mounting Hole Center to Center | Single Hole |
Description
Pre-Rinse Adapta Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 3" x 2-1/2" (ZUSA-STF-QC-391)
- ZORO SELECT PVC Elbow, 90 Degrees, Long Sweep, Hub, 3 in Pipe Size (1WJZ3)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 1/2 In (1010150CP)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B3/4)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Valve, Spray , Lo Flow, Pre-Rnse (80)
- T&S BRASS Spray Face (1)
- Chicago Faucet Kitchen Faucets & Accessories