Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Adapta Fitting
Mfr # 613-AL15E1ABCP
Zoro # G1131965
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Finish Polished Chrome
- Mounting Hole Center to Center Single Hole
- Size Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT
- Length (In.) 10-5/8"
Product Information
- Brand Chicago Faucet
- MFR # 613-AL15E1ABCP
- Zoro # G1131965
- UPC # 611943581848
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT |
Length (In.) | 10-5/8" |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Adapta Fitting |
Finish | Polished Chrome |
Mounting Hole Center to Center | Single Hole |
Description
Pre-Rinse Adapta Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" POL. BRASS LOG LIGHTER KEY (102-853)
- PARKER 1/4" x 1/8" A-LOK x FNPT SS Female Straight Connector (2FSC4N-316)
- SMITH LIGHT COMMERCIAL 3" Pipe Dia. Cast Iron Roof Drain (110-Y03)
- KOHLER Lever Handle Base Kit, Polished Chrome (1153944)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- CHICAGO FAUCET Pre-Rinse Hose, Brass (83-44ABNF)
- CHICAGO FAUCET Pre-Rinse Part Pre-Pack (919-430KJKABCP)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- T&S BRASS Ss Flex Supply Hoses, 3/8 Compression X 1/8 Npsm (016879-45)
- Chicago Faucet Pre-rinse Faucets and Accessories