Shop All Pre-rinse Faucets and Accessories
Chicago Faucet
Pre-Rinse Adapta Fitting
Mfr # 613-AL12ABCP
Zoro # G1133137
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Flow Rate 2.2 gpm
- Size Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT
- Finish Polished Chrome
- Mounting Hole Center to Center Single Hole
Product Information
- Brand Chicago Faucet
- MFR # 613-AL12ABCP
- Zoro # G1133137
- UPC # 611943572686
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | Inlet: 1-1/16"-18 UNEF Female; Outlet: 3/8" FNPT |
Length (In.) | 10-5/8" |
Details
Sub-Category | Pre-Rinse |
Item | Pre-Rinse Adapta Fitting |
Flow Rate | 2.2 gpm |
Finish | Polished Chrome |
Mounting Hole Center to Center | Single Hole |
Description
Pre-Rinse Adapta Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y66)
- SLOAN Flush Valve Accessory Regal R1010A Regal 1 1/2 Flange Kit (3308080)
- HONEYWELL Mp953C1083 Valve Actuator (MP953C1083)
- KOHLER Simplice Single-Hole Or Three-Hole Ki (597-BL)
- CHICAGO FAUCET Riser Tube - 24" For - Part# 919-039 (919-039)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- CHICAGO FAUCET Pre-Rinse Fitting (920-LABCP)
- CHICAGO FAUCET Pre-Rinse Nozzle (919-152JKABNF)
- CHICAGO FAUCET Pre-Rinse Part Kit (90-001KJKNF)
- T&S BRASS Valve & Hook Nozzle 3/8" (002851-40)
- Chicago Faucet Pre-rinse Faucets and Accessories