Shop All Faucet Repair and Maintenance
Chicago Faucet
Plain End Spout Ring, Brass
Mfr # 1-159JKCP
Zoro # G2987092
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # 1-159JKCP
- Zoro # G2987092
- UPC # 611943458508
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucet Spouts With 13/16" - 24 Male Outlet Threads |
Item | Spout Ring |
For Use With Mfr. Model Number | GN2AJKABCP |
Description
Spout Ring, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number GN2AJKABCP, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Stablizer Kit, Polished Chrome, Wall (2-734/26)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-9801)
- KOHLER Assembly-Side Spray (1085211-VS)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 1" Wall (508-AC7810)
- CHICAGO FAUCET Laboratory Nozzle Outlet, Serrated (E7JKCP)
- CHICAGO FAUCET Laminar Flow Outet, Vandal Resistant (E36JKABCP)
- CHICAGO FAUCET Tube Spout Assembly (1888-001KJKABCP)
- CHICAGO FAUCET Straight Stop (45-317COLDXKABCP)
- CHICAGO FAUCET Plastic Vacuum Breaker Repair Kit (892-302KJKABNF)
- CHICAGO FAUCET Laminar Outlet, 0.5 gpm, 13/16-24 Female (E72JKABCP)
- T&S BRASS Button, Index , Blue, Wristblade (1686-45)
- Chicago Faucet Faucet Repair and Maintenance