Shop All Faucet Repair and Maintenance
Chicago Faucet
Multi-Turn Stop, Angle, 1/2 Inx1/2 In
Mfr # 442-LKABCP
Zoro # G2550676
original price:
$82.20
15% off
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished chrome
- Standards ASME A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 0.5
- Includes Cap Button, Loose Key
- Outlet Size 1/2 in
- Max. Pressure 125 psi
Product Information
- Brand Chicago Faucet
- MFR # 442-LKABCP
- Zoro # G2550676
- UPC # 611943480325
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Outlet Size | 1/2 in |
Inlet Size | 1/2 in |
Overall Length | 3.5 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Polished Chrome, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 NPT, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1886-030)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- CHICAGO FAUCET 1.5 gpm Aerated Outlet, 13/16"-27 Thread Size, Chrome, Brass (E34JKABCP)
- PARKER Tubing, Black, Overall 50 ft L (PPB-86-050)
- CHICAGO FAUCET Single Supply Sink Faucet (350-GN8AE3ABCP)
- CHICAGO FAUCET Filter/Screen (3300-005JKABNF)
- CHICAGO FAUCET Spout End (K3JKABCP)
- CHICAGO FAUCET Nipple 1/2In X 9 1/2In (530-013JKABCP)
- CHICAGO FAUCET Cap W/Screw (2200-122KJKCP)
- CHICAGO FAUCET Bed Pan Cleaner (778-S777-21KCP)
- PROPLUS Faucet Coupling Nut, Solid Brass (4CP308)
- Chicago Faucet Faucet Repair and Maintenance