Shop All Mixing Valves
Chicago Faucet
Mixing Valve, 4.6 gpm, 3-1/2" H, 4-7/8" W
Mfr # 131-FMAB
Zoro # G2757032
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 4.6 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Product Information
- Brand Chicago Faucet
- MFR # 131-FMAB
- Zoro # G2757032
- UPC # 611943138110
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 3 1/2 in |
Overall Width | 4 7/8 in |
Details
Description
Mixing Valve, Body Material Brass, Flow Rate 4.6 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 100 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 3 1/2 in, Overall Width 4 7/8 in, Inlet Temperature (Cold) 39 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Lavatories, Includes Mounting Bracket, Standards ASME A112.1070, ASSE 1070, CSA B125.3, CSA B125.70, NSF 372, NSF 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (155383-75)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- CANTEX ADAPTR PVC FEMALE 3"" (5140050C)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay WSF6000R Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11885)
- CHICAGO FAUCET Mixing Valve, Brass, 4.6 gpm, 5" H, 5-7/8" W (131-CFMAB)
- CHICAGO FAUCET Thermostatic Mixing Valve (131-CABNF)
- HONEYWELL Vcznd6100 1-1/4" Npt. 3-Way (VCZND6100)
- BRASSCRAFT MANUFACTURING Brasscraft Manufacturing KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression (KTCR11FX C1)
- HONEYWELL Am100-Ut-1Lf 1/2" Npt. Union (AM100-UT-1)
- KOHLER Mechanical Mixing Valve (24154-RP)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- Chicago Faucet Mixing Valves