Shop All Metering Bathroom Faucets
Chicago Faucet
Metering Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated
Mfr # 333-665PSHVPAABCP
Zoro # G1130319
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type Push
Product Information
- Brand Chicago Faucet
- MFR # 333-665PSHVPAABCP
- Zoro # G1130319
- UPC # 611943465094
- Country of Origin United States
- Category Metering Bathroom Faucets
Details
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Push |
Flow Rate | 2.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Description
Item Single Supply Metering Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Extension Cover, 6" dia., SS, W4 Bolt (C90016)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS034100)
- KOHLER Parallel 1 Handle Wm Lav Faucet, Lever (22567-4-2MB)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-4E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished Chrome (3400-ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (3500-E2805ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (333-336PSHABCP)
- CHICAGO FAUCET Metering 4" Mount, Bathroom Faucet, Chrome plated (857-E12V665PSHAB)
- CHICAGO FAUCET Metering, 4" Mount, Commercial 3 Hole Straight Spout Bathroom Faucet (3502-4E2805ABCP)
- Chicago Faucet Metering Bathroom Faucets