Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 700-E70COLDABCP
Zoro # G4242528
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 700-E70COLDABCP
- Zoro # G4242528
- UPC # 611943114084
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 5" |
Overall Height | 5" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Length | 3 3/8 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 5/8 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", PVC, Replacement Basket (BS11001/32)
- VIEGA Elbow (84330)
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size (BULK-PF-433)
- MERIT BRASS 1 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import (K402-16)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Contemporary Faucet W/ Dual, Chrome plated (WWG116.122.AB.1T)
- CHICAGO FAUCET Manual 8" Mount, Service Sink Faucet, Chrome plated (527-GN2AE1ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Stainless (T2776-SS)
- Chicago Faucet Bathroom Sink Faucets & Accessories