Shop All Bathroom Sink Faucets
Chicago Faucet
Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 2200-E70ABCP
Zoro # G4242747
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 2200-E70ABCP
- Zoro # G4242747
- UPC # 611943113810
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3-1/4" |
Spout Length | 4 3/4 in |
Overall Height | 3-1/4" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Water Inlet Connection Size | 3/8 in |
Spout Height | 4 in |
Overall Length | 11-1/4" |
Overall Width | 9-1/4" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Pre-Rinse Adapta Fitting (613-ALESAB)
- ANVIL 1-1/4 Black Malleable Union (0812508810)
- NIBCO 1-1/4" NOM C x 1-1/4" MNPT Copper Adapter (604 11/4)
- ZORO SELECT Tub Stopper, 1-3/8" to 1-5/8" Pipe Dia. (P-100)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet, Chrome plated (802-VE2805-665ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.104.AB.1T)
- CHICAGO FAUCET Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated (2302-E73ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL8E35ABCP)
- MOEN Lever Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (8430F05)
- Chicago Faucet Bathroom Sink Faucets & Accessories