Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Sink Faucet, Polished chrome
Mfr # 1100-319ABCP
Zoro # G1124396
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Polished chrome
Product Information
- Brand Chicago Faucet
- MFR # 1100-319ABCP
- Zoro # G1124396
- UPC # 611943570088
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" x 1/16" A-LOK x MNPT SS Thermocouple Connector (1MTC2N-316)
- WATTS WATER REDUCER VALVE 3/4"" (0009589)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China with EverClean Wall Mount, Overall Length: 21-1/4" (0958908EC.020)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-E2805-665PSHAB)
- CHICAGO FAUCET Metering 8" Mount, Concealed Hot And Cold Metering Water, Chrome plated (786-E35-665ABCP)
- CHICAGO FAUCET Manual 4" Mount, Single Lever Hot And Cold Water, Polished chrome (2200-4ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Supply Sink Faucet, Chrome plated (332-DJ21ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-GN8AE3ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories