Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Sink Faucet, Chrome plated
Mfr # 540-LD317WXFABCP
Zoro # G1131159
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 540-LD317WXFABCP
- Zoro # G1131159
- UPC # 611943572358
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Spacers (Corrugated) 6 O.D.X4"H (17100)
- ARROWHEAD BRASS 1/2X3/4 Sillcock Valve (255BVLF)
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECL8)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20828)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8BVBE7FCCP)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-VABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories