Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Sink Faucet, Chrome plated
Mfr # 1100-LESHAB
Zoro # G1124685
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- Finish Chrome plated
- Flow Rate 12 gpm
Product Information
- Brand Chicago Faucet
- MFR # 1100-LESHAB
- Zoro # G1124685
- UPC # 611943579524
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 12 gpm |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B90 Handshower With Eco-Boost (99248-CP)
- KOHLER VALVE KIT CORALAIS KOHLR (GP77548)
- DELTA Aerator Repair Part Faucet, 1.2 gpm, Valdosta (RP84385-1.2)
- ELKAY Indoor, White, Yes ADA, Bottle Filler (LBWD00WHC)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-GN8AE3ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- NU-SET Water Faucet / Hose Bibb Lock, Chrome (2895)
- Chicago Faucet Bathroom Sink Faucets & Accessories