Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 1100-E35-317ABCP
Zoro # G1124886
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 1100-E35-317ABCP
- Zoro # G1124886
- UPC # 611943487201
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 5 ft., White (FTH150-05TC-G)
- LEGEND VALVE 3/4 T5500NL FIP x FIP CURB STO (314-254NL)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- ZORO SELECT 3/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-110)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-RRCF)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRXKCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E2805-5ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13-317XKABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Sink Faucet, Chrome plated (445-LESHCAB)
- KOHLER Gooseneck Bathroom Faucet, Manual (K-800T70-4AKL-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories