Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 786-GN8AE3-369ABCP
Zoro # G1135219
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8AE3-369ABCP
- Zoro # G1135219
- UPC # 611943465612
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Concealed Hot And Cold Water Sink Faucet |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size (6AYY5)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP58)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDE2805-5ABCP)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (894-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-E35-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (420-POABCP)
- DELTA DELTA Peerless P188621LF Bathroom Faucet, 1-Faucet Handle, 1-23/32 in H Spout, Brass, Chrome (P188621LF)
- Chicago Faucet Bathroom Sink Faucets & Accessories