Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 786-GN1AE35XKABCP
Zoro # G1136479
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 786-GN1AE35XKABCP
- Zoro # G1136479
- UPC # 611943493790
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 1.5 gpm |
Flow Outlet Type | Aerator |
Item | Concealed Hot And Cold Water Sink Faucet |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD 1/4" x 5/16" Inverted Flare Brass 90 Degree Elbow (402X5X4)
- VALTERRA KITCHEN FAUCET, 8IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF221201)
- ZORO SELECT 3" x 2" Clamp T304 SS Concentric Reducer (EG31CC3.0X2.0)
- AMTC VALVE Faucet Control Box, Plastic (CBA)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-E74-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Sink Faucet, Chrome plated (332-L12ABCP)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-PRABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (527-HA8-317ABCP)
- Chicago Faucet Bathroom Sink Faucets