Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 404-VE2805ABCP
Zoro # G1131551
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 404-VE2805ABCP
- Zoro # G1131551
- UPC # 611943465223
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 0.5 gpm |
Flow Outlet Type | Non Aerating Spray |
Item | Concealed Hot And Cold Water Sink Faucet |
Material | Cast Brass |
Description
Item Concealed Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Metal Toilet Partition Bottom Hinge Kit, Zamak, Baked Enamel - HDWT-T110 (HDWT-T110)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Matte Black (D105QR-62)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-E35ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN1AE35XKABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-GN8AE3-369ABCP)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Low Arc Sill Faucet, Chrome Plated (952-CP)
- Chicago Faucet Bathroom Sink Faucets & Accessories