Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 786-GN8AE73ABCP
Zoro # G4242458
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8AE73ABCP
- Zoro # G4242458
- UPC # 611943112486
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Overall Height | 13-1/8" |
Height | 13-1/8" |
Spout Length | 8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2" |
Spout Height | 13-1/8" |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Showerarm Diverter (98770-CP)
- MOEN Monticello Handle Hub Kit (100556)
- GROHE Rainshower Smartactive Hand Shower Square, Gold (26552GN0)
- MAXITROL Rv20Vl-3/8" 3/8" Gas Pressure (RV20VL-3/8)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Glass Filler (312-ABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35XKAB)
- CHICAGO FAUCET Faucet, 8"Wall, Leadfree, 12"Spt For - Part# Cgft540Ldl12Abcp (CGFT540LDL12ABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (445-L8ABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE3XKAB)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- Chicago Faucet Kitchen Faucets & Accessories