Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 786-GN8AE72ABCP
Zoro # G4242467
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Chicago Faucet
- MFR # 786-GN8AE72ABCP
- Zoro # G4242467
- UPC # 611943114268
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Height | 13-1/8" |
Overall Height | 13-1/8" |
Spout Length | 8" |
Spout Height | 13-1/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clean Caps Low-Profile Toilet Bolt Caps (5420-G9)
- ZORO SELECT 260 Brass Round Tube, 13/32 in Outside Dia, 1 ft Length (8136)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X10)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.205.00)
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Low Arc Kitchen Faucet (2300-8ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-GN8AE29ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (631-ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet (786-GR2AE35V317AB)
- MOEN Weymouth One-Handle Pulldown Kitchen Faucet Oil Rubbed Bronze (S73104ORB)
- Chicago Faucet Kitchen Faucets & Accessories