Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet
Mfr # 527-ABCP
Zoro # G4976264
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Chicago Faucet
- MFR # 527-ABCP
- Zoro # G4976264
- UPC # 611943477011
- Country of Origin United States
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" NPSM Male |
Height | 7-5/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Length | 6-1/4" |
Spout Height | 7-5/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Close Plastic Seat, Bone, Elongated, With Cover, Elongated, Bone (C1050S01)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068258)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- LEGEND VALVE 3/4" NL 1960x3/4" SWT ADAPTER (462-624NL)
- CHICAGO FAUCET Faucet, Deck Mount Meteri Ng (333-665PSHABCP)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-XKABCP)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35AB)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen Faucet (521-GN2AE1ABCP)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (540-LDL12E35ABCP)
- DURA FAUCET NON-METALLIC PULL-OUT RV KITCHEN FAUCET - CHROME POLISHED (DF-PK100-CP)
- Chicago Faucet Kitchen Faucets