Shop All Kitchen Faucets
Chicago Faucet
Manual, 8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet
Mfr # 432-ABCP
Zoro # G6119416
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Product Information
- Brand Chicago Faucet
- MFR # 432-ABCP
- Zoro # G6119416
- UPC # 611943473310
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 9" |
Height | 6-1/4" |
Connection Size | 1/2" NPSM Male |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty |
Spout Height | 6" |
Water Inlet Connection Size | 1/2" |
Description
Item Low Arc Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stream Straightener (14913)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ASHLAND WATER GROUP 1"Cntrl Check Valve (CCC100-NL)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (RP72568SS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-XKABCP)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Kitchen Faucet (445-L8ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Kitchen Sink Faucet W/Spray (200-ALESHAB)
- CHICAGO FAUCET Manual, 6" to 26" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (786-HGN2AE35XKAB)
- CHICAGO FAUCET Faucet, 8"Wall, Leadfree, 12"Spt For - Part# Cgft540Ldl12Abcp (CGFT540LDL12ABCP)
- CHICAGO FAUCET Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (201-AABCP)
- MOEN One-Handle Pullout Kitchen Faucet Spot Resist Stainless (67315SRS)
- Chicago Faucet Kitchen Faucets