Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 786-E3-245ABCP
Zoro # G1136250
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 786-E3-245ABCP
- Zoro # G1136250
- UPC # 611943573515
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Includes | * |
Ligature Resistant | No |
Item | Bathroom Faucet |
CEC Compliant | Non CEC Compliant |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Faucet And Shank Assy (D022Q)
- LEGEND VALVE 1/2" X 8" T-551 F.F. SILLCOCK (108-103)
- ZORO SELECT Flexible Bushing, For Pipe Size 2" (QB-215)
- TOTO Washlet T-Connector All Pf2 And Newer Washlets (THU6234)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDDJ18ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8AE35ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet (404-E70-317XKAB)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDGN8AE3ABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories