Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, Bathroom Faucet, Chrome plated
Mfr # 404-VLEHAB
Zoro # G1131615
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Mounting Type Deck
- Finish Chrome plated
- Flow Rate 2.2 gpm
Product Information
- Brand Chicago Faucet
- MFR # 404-VLEHAB
- Zoro # G1131615
- UPC # 611943581336
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 8" |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Bathroom Faucet |
Ligature Resistant | No |
Includes | * |
CEC Compliant | Non CEC Compliant |
Material | Cast Brass |
Description
Item Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Compression Fitting, Brass, (222P-6-MI22)
- ZORO SELECT Combination Wye, Cast Iron, 4 x 4 x 2 in (221704)
- BK RESOURCES Workforce Standard Duty Faucet, 10" Swing Spout, 8" O.C. Deck Mount (BK8D-10-G)
- ELKAY Elkay Lkb722C Sensor Assy (98567C)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-HA8-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Single Inlet Hot Water Faucet With, Chrome plated (928-HWCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E70COLDABCP)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- Chicago Faucet Bathroom Sink Faucets & Accessories