Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 404-V950ABCP
Zoro # G4978154
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 404-V950ABCP
- Zoro # G4978154
- UPC # 611943465247
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 1/2" NPSM |
Spout Length | 5 in |
Spout Height | 2 7/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" ProPEX Expansion Head (49-16-2408)
- ASCO Rebuild Kit, for 4ELD2 (302088)
- FRIGIDAIRE Water Connector Kit, Copper, Compression (5304435784)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet (6409180.002)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-317ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (929-XKCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN8AE3-369XKAB)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- Chicago Faucet Bathroom Sink Faucets & Accessories