Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 6" Mount, Exposed Hot And Cold Water Service, Chrome plated
Mfr # 835-369CP
Zoro # G1137836
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6"
- Mounting Type Wall
- Finish Chrome plated
- Handle Type Lever
Product Information
- Brand Chicago Faucet
- MFR # 835-369CP
- Zoro # G1137836
- UPC # 611943166809
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 6" |
Mounting Type | Wall |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Item | Exposed Hot And Cold Water Service |
Description
Item Exposed Hot And Cold Water Service
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/2" NPT Brass Spring Check Valve (100003-1/2)
- ZORO SELECT 1/4" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 410-4M4F-B)
- HONEYWELL Q313U3000 35" Long Universal (Q313U3000)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/2 in. Tube, 304SS (CN56SS)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-319ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-369CP)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-XKRCF)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-317GN2AFCABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKABCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet With, Chrome plated (928-E17CP)
- KINGSTON BRASS KS7991TAL Bridge Bathroom Faucet, Polished Chrome (KS7991TAL)
- Chicago Faucet Bathroom Sink Faucets