Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 6" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome plated
Mfr # 2302-E73ABCP
Zoro # G4242710
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 6"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 2302-E73ABCP
- Zoro # G4242710
- UPC # 611943111557
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3-1/4" |
Overall Height | 3-1/4" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Length | 5 1/4 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 10 3/4 in |
Overall Length | 11-1/4" |
Overall Width | 9-1/4" |
Bowl Depth | 8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 27 In.-lb., On-Off, 24VAC (VA9203-BGA-2)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKS Comp EZ Tee Adapter - 3/8in Female Comp x 3/8in OD x 3/8inOD (MTS135)
- ZORO SELECT Hex Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF0)
- JOHN GUEST Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- CHICAGO FAUCET Manual 8" Mount, Service Sink Faucet, Chrome plated (527-GN2AE1ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8ABCP)
- CHICAGO FAUCET Single Hole 2-Handle High-Arc Bathroom Faucet in Chrome with 5-1/4 in. Rigid/Swing Gooseneck Spout (50-ABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8XKABCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- METROPOLITAN KS8126BX 2-Handle 8 in. Wall Mount Bathroom Faucet (KS8126BX)
- Chicago Faucet Bathroom Sink Faucets & Accessories