Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Sink Faucet, Chrome plated
Mfr # 891-XKABCP
Zoro # G1138980
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 891-XKABCP
- Zoro # G1138980
- UPC # 611943574352
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Aerator |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- SIMMONS Hydrant Yard Frost Proof 3Ft (903/4803LF)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, Brass, Domestic (G400-B-BR)
- AMERICAN STANDARD Index Cap, Faucet, For Use w/2TGX8 (021470-0020A)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- CHICAGO FAUCET Manual 3-3/8" Mount, 2 Hole Service Sink Faucet, Chrome plated (305-VBLEA)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN1AE1-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-ABCP)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Hot And Cold Water Inlet Faucet, Chrome plated (942-CP)
- KOHLER Purist Single Control Lav Faucet (14404-4A-BN)
- Chicago Faucet Bathroom Sink Faucets