Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 802-1000ABCP
Zoro # G0599560
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 802-1000ABCP
- Zoro # G0599560
- UPC # 611943465735
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Canopy Single Wing |
Flow Rate | 2.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerator |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Pipe Nipple Galv 1/8Xclose (1/8XCG)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1/2 in Pipe Size (417005BC)
- ASAHI 1-1/4" Socket x Thread CPVC Ball Valve 2-Way (1613012)
- JADE RANGE Chinese Range Faucet Wall 13-3/4" Noz (3000012102)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (65-ABCP)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9E35ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (65-261ABRCF)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (802-VE2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (116.121.AB.1T)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- Chicago Faucet Bathroom Sink Faucets