Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 895-LESHAB
Zoro # G1139717
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- Finish Chrome plated
- Flow Rate 12 gpm
Product Information
- Brand Chicago Faucet
- MFR # 895-LESHAB
- Zoro # G1139717
- UPC # 611943582883
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
Finish | Chrome plated |
Flow Rate | 12 gpm |
CEC Compliant | Non CEC Compliant |
Includes | * |
Item | Bathroom Faucet |
Ligature Resistant | No |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 3/4" x 1/4" Compression PlumBite Push On Stop Tee (C77445LF)
- CASTELLO USA Pyramid 24” Solid Surface Wall-Mounted Bathroom Sink in White (CB-GM-2053-24)
- K-FLEX USA 4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100448)
- LEGEND VALVE 1-1/4" T-408 GATE VALVE (104-706)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-HA8ABCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (802-1000XKABCP)
- CHICAGO FAUCET Manual Service Sink Faucet, Rough Chrome Plated (305-VBLEARCF)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-A317ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL8E35ABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVB317XKCP)
- ROYALE Single Handle Single Hole Mount, 1 Hole LS5410RL Single Handle Monoblock Lavator, Matte Black (LS5410RL)
- Chicago Faucet Bathroom Sink Faucets