Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bathroom Faucet, Chrome plated
Mfr # 895-317GN8AE29VAB
Zoro # G1139315
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 895-317GN8AE29VAB
- Zoro # G1139315
- UPC # 611943582968
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Non-Aerating |
CEC Compliant | Non CEC Compliant |
Ligature Resistant | No |
Item | Bathroom Faucet |
Includes | * |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87706)
- RIDGID Four Wheel Pipe Cutter, Stainless Steel (44-S)
- JONES STEPHENS Brass PEX Ball Valve, Lead Free, 3/4" (B63075LF)
- GRUVLOK Manual 2-Way Ball Valve, Grooved, Iron (0387006232)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (WWG116.596.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-317AB)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-317RGD2ABCP)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (807-E12V665PSHAB)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (526-XKABCP)
- ZURN Sensor Faucet (Z6955-XL-S-CWB-E)
- Chicago Faucet Bathroom Sink Faucets & Accessories