Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, Bar/Pantry Faucet, Chrome plated
Mfr # 895-317E29XKABCP
Zoro # G1139139
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Mounting Type Deck
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 895-317E29XKABCP
- Zoro # G1139139
- UPC # 611943582913
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 4" |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Wristblade |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Non-Aerating |
Item | Bar/Pantry Faucet |
Description
Item Bar/Pantry Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- MANSFIELD Mansfield 211-1112-P-4 Plastic Flush Valve (4591533)
- JONES STEPHENS Cast Iron Pittsburg Bell Trap (B60994)
- NIBCO 3/16" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/16)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-L9-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-XKPOABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-E74ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- CHICAGO FAUCET Dual-Handle 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBCP)
- CHICAGO FAUCET Manual 4" Mount, Bathroom Faucet, Chrome plated (895-317GN2AE3XKAB)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-E2805-665PSHAB)
- Chicago Faucet Bathroom Sink Faucets