Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated
Mfr # 894-317ABCP
Zoro # G4976255
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 894-317ABCP
- Zoro # G4976255
- UPC # 611943477158
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 9-5/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Connection Size | 1/2" NPSM |
Spout Length | 3 1/2 in |
Spout Height | 9 5/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- EPC Union Copper Cxc 1-1/4 (33585)
- WATTS 1/2", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, In-Line V Strainer, 250 psi (1/2 LF27)
- CHICAGO FAUCET Single Hole 2-Handle High-Arc Bathroom Faucet in Chrome with 5-1/4 in. Rigid/Swing Gooseneck Spout (50-ABCP)
- CHICAGO FAUCET Manual 3 Hole Single Lever Hot And Cold Water, Chrome plated (2304-E35ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (631-L12ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-LESAB)
- CHICAGO FAUCET Dual-Handle 4" Mount, Bathroom Faucet, Chrome plated (895-GN1FCABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome plated (895-317GN2FCAB)
- AMERICAN CLASSIC Dual Handle 8" to 16" Mount, 3 Hole FSC1971ACL 8" Widespread Lavatory Faucet, Polished chrome (FSC1971ACL)
- Chicago Faucet Bathroom Sink Faucets