Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 420-T45E2805ABCP
Zoro # G2756798
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck Mount
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 420-T45E2805ABCP
- Zoro # G2756798
- UPC # 611943124748
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Spout Length | 4 5/8 in |
Height | 5-5/8" |
Spout Height | 3 1/4 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE Non-Threaded Flip Top Drain, Chrome (NTD-FT-C)
- LEGEND VALVE 1" T4440NL PAK X PAK X M TEE (313-385NL)
- DELTA Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB (51799-BL)
- ELKAY Bottle Fill Stn+Cooler Filter 8GPH Gray (LZS8WSVRLK)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Hot And Cold Water Mixing Faucet, Chrome plated (930-GN8BVBE7CP)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- CHICAGO FAUCET 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (WWG116.858.AB.1T)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished Chrome (802-317ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-ABCP)
- Chicago Faucet Bathroom Sink Faucets