Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # 420-T41E2805ABCP
Zoro # G2756831
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck Mount
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 420-T41E2805ABCP
- Zoro # G2756831
- UPC # 611943132972
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 5/8 in |
Height | 5-5/8" |
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Water Inlet Connection Size | 1/2 in |
Spout Height | 3 1/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3814-0)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- ZORO SELECT Pipe Fittings (793FF3)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (700-317COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Hot And Cold Water Sink Faucet, Chrome plated (895-317E35ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (526-ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-GN2AE1-317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1100-LESHAB)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755115.002)
- Chicago Faucet Bathroom Sink Faucets & Accessories