Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 802-VE64ABCP
Zoro # G4242360
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 802-VE64ABCP
- Zoro # G4242360
- UPC # 611943112998
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Height | 5" |
Overall Height | 5" |
Spout Length | 4 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 3/4 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Nipple, Brass, 1/4 in Pipe Size, MNPT (215PNL-4-30)
- ZORO SELECT 1/4" x 1/8" Malleable Iron 90 Degree Reducing Elbow Class 150 (0810006809)
- ZORO SELECT Black Nipple, Welded, 3/4x5 (793MX8)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Sink Faucet, Chrome plated (540-LDGN2AE3ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (404-1000ABCP)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-317ABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE66XKABCP)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - High S (7353.801.295)
- Chicago Faucet Bathroom Sink Faucets