Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated
Mfr # 802-V317E64ABCP
Zoro # G4242379
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # 802-V317E64ABCP
- Zoro # G4242379
- UPC # 611943112950
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr Limited Finish warranty, 5 yr Limited Cartridge Warranty |
Overall Height | 5" |
Spout Length | 4 in |
Height | 5" |
Spout Height | 2 3/4 in |
Water Inlet Connection Size | 1/2 in |
Overall Length | 6" |
Overall Width | 11-1/2" |
Bowl Depth | 8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Towel Bar, Polished Chrome Finish (15161)
- ZORO SELECT 2" x 1" Malleable Iron Hex Bushing Class 150 (5P528)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- ZORO SELECT 3/4" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (464-050X)
- CHICAGO FAUCET Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (2201-4ABCP)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL9ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8W-GN2AE1-317ABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-369AB)
- SLOAN Sloan® SF2450-4-BDM Sensor Activated Brass Faucet, Below Deck Mixing Valve, ADA Compliant (3362127)
- Chicago Faucet Bathroom Sink Faucets & Accessories