Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated
Mfr # 445-LESAAB
Zoro # G1131770
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3" - 8-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 445-LESAAB
- Zoro # G1131770
- UPC # 611943581404
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3" - 8-3/8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Item | Sink Faucet |
Description
Item Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTEE Mop Basin, 10 in H, 24 in W, 24 in L, 3 in Drain Opening, SMC Fiberglass, Marbelized, White (63M)
- LEGRIS Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 67)
- DIXON TBolt Clamp, ST, Bolt, 2.326", 2.622" (TBC256)
- GROHE Universal Economy Flow Control (13951000)
- CHICAGO FAUCET Service Sink Faucet, Wall Mount, 12 gpm Flow Rate, 5-3/4 in Spout L, Metal, Chrome Finish (897-RCF)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (420-E2805ABCP)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Chrome plated (1102-L9ABCP)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Service Sink Faucet, Chrome plated (305-LEA)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (2200-ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- Chicago Faucet Bathroom Sink Faucets