Shop All Bathroom Sink Faucets
Chicago Faucet
Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated
Mfr # 305-XKRCF
Zoro # G0599019
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 3" - 8-3/8"
- Mounting Type Wall
- ADA Compliant Yes
- Finish Chrome plated
Product Information
- Brand Chicago Faucet
- MFR # 305-XKRCF
- Zoro # G0599019
- UPC # 611943358679
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Mounting Hole Center to Center | 3" - 8-3/8" |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Lever |
Flow Rate | 12 gpm |
Item | Hot And Cold Water Sink Faucet |
Description
Item Hot And Cold Water Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- DANFOSS 013G8018 3/4" Npt. Side Mount (013G8018)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 36 in., Extruded Aluminum Single Pack (MP59030)
- MOEN Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87162SRS)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E2805ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- CHICAGO FAUCET Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated (931-L12ABCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (404-V1000ABCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (895-317GN2AFCABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3559-CZMPU-DST)
- Chicago Faucet Bathroom Sink Faucets & Accessories