Shop All Faucet Repair and Maintenance
Chicago Faucet
Laminar Assembly, Pressure Compensating
Mfr # E32JKABCP
Zoro # G1416003
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E32JKABCP
- Zoro # G1416003
- UPC # 611943459321
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Male |
Thread Size | 13/16 in - 27 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Item | Laminar Outlet |
Connection | 13/16 in to 27 in Male |
Flow Rate | 2.2 gpm |
Flow Outlet Type | Laminar |
Type | Pressure Compensating |
Description
Laminar Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" x 8" Black Pipe Nipple Sch 40 (5P630)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3837-0)
- LEGEND VALVE 2" T-448 IPS NL BZE FOOT VALVE (105-478NL)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- CHICAGO FAUCET Shut Off Screw (240.753.00.1)
- CHICAGO FAUCET Cast Spout Assembly (401-301KJKABCP)
- CHICAGO FAUCET Transformer, Plug-In, Single Use (240.630.00.1)
- CHICAGO FAUCET Inlet Shank, Brass (957-003KJKABRBF)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN10ASWGJKABCP)
- CHICAGO FAUCET O Ring (1-328JKABNF)
- ACE BATHCOCK COUPLING CHROME (011746)
- Chicago Faucet Faucet Repair and Maintenance