Shop All Drain Components
Chicago Faucet
Inside Sill Fitting With Body Drain Plug
Mfr # 998-RCF
Zoro # G0668005
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME A112.18.1/CSA B125.1, ASSE 1001
- Finish Chrome
- Drain Stopper Type Push and Pull
- Product Type Drain Plug
Product Information
- Brand Chicago Faucet
- MFR # 998-RCF
- Zoro # G0668005
- UPC # 611943195557
- Country of Origin United States
- Category Drain Components
Details
Item | Drain Plug |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1001 |
Finish | Chrome |
Drain Stopper Type | Push and Pull |
Product Type | Drain Plug |
Description
Drain Plug, Standards ASME A112.18.1/CSA B125.1, ASSE 1001, Product Type Drain Plug, Finish Chrome, Drain Stopper Type Push and Pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EVA Tubing, Flexible, 0.75 in OD, 100 ft. (892010)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 3 In (0560299901)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" X 12" Sink Tailpiece - White (10-12W)
- CHICAGO FAUCET Drain Part Kit (1366-001KJKNF)
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- CHICAGO FAUCET Drain Part Kit (1366-004KJKNF)
- CHICAGO FAUCET Rotary Drain (1367-NF)
- CHICAGO FAUCET Drain Part Kit (1366-003KJKNF)
- CHICAGO FAUCET Drain Part Kit (1367-001KJKNF)
- NDS HVY DTY GRATE SQ 12 in. GRN (1212)
- Chicago Faucet Drain Components