Shop All Faucet Repair and Maintenance
Chicago Faucet
Hose Handle Assy, 58"
Mfr # 83-58ABNF
Zoro # G0599658
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish No Finish
Product Information
- Brand Chicago Faucet
- MFR # 83-58ABNF
- Zoro # G0599658
- UPC # 611943642754
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Finish | No Finish |
Item | Hose Handle Assy, 58In |
Description
Item Hose Handle Assy, 58In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1" (T-412G)
- 3M 3M Aqua-Pure AP11T, Standard Whole House 1-High Transparent Plastic Filter 3/4 NPT (70020005834)
- LEGEND VALVE 2-1/2" COPPER TEE (450-159)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- CHICAGO FAUCET Pot Kettle Filler (515-DJ24E31AB)
- CHICAGO FAUCET Adapter 1/2Npt X 1 1/16Unef (SA1JKABCP)
- CHICAGO FAUCET Plastic AC Adapter Module 72X IR Faucet (242.035.00.1)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-RCF)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- CHICAGO FAUCET 18In Double-Jointed Swing Spout (DJ18E35JKABCP)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- Chicago Faucet Faucet Repair and Maintenance