Shop All Handles, Levers & Controls
Chicago Faucet
Handle Screw And Wrench Kit
Mfr # 420-020KJKNF
Zoro # G2157626
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand Chicago Faucets
- Finish Stainless Steel
- Material Stainless Steel
- Type Vandal Resistant
Product Information
- Brand Chicago Faucet
- MFR # 420-020KJKNF
- Zoro # G2157626
- UPC # 611943458812
- Country of Origin China
- Category Handles, Levers & Controls
Details
Sub-Category | Faucet Handles |
Fits Brand | Chicago Faucets |
Finish | Stainless Steel |
Material | Stainless Steel |
Type | Vandal Resistant |
Item | Vandal Resistant Handle Screw And Wrench Kit |
For Use With | Chicago Faucets |
Material of Construction | Stainless Steel |
Description
Vandal Resistant Handle Screw And Wrench Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EHFSA8L1Z)
- FLEXTRON Gas Line Hose 5/8'' O.D.x24'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-24C)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- CHICAGO FAUCET Cross Handle 8" Mount, Chrome plated (946-CP)
- CHICAGO FAUCET Handle, Chrome Finish, 2 3/8 in Size (WWG369-JKCP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-CP)
- CHICAGO FAUCET Cross Handle 1 Hole Chrome plated (933-WSCP)
- CHICAGO FAUCET 3In Cross Handle (634-HOTJKCP)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- KOHLER Assembly, Handle (1225390-CP)
- Chicago Faucet Handles, Levers & Controls