Shop All Faucet Repair and Maintenance
Chicago Faucet
Gooseneck Spout, Brass
Mfr # GN2FCJKABCP
Zoro # G4974435
product price: $85.45
/ea
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Spouts
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # GN2FCJKABCP
- Zoro # G4974435
- UPC # 611943643997
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Spouts |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Most Faucets |
Flow Rate | 1.5 gpm |
Item | Spout |
For Use With Mfr. Model Number | 895-ABCP |
Description
Spout, Fits Brand Chicago Faucets, For Use with Series Manual, For Use With Mfr. Model Number 895-ABCP, Faucet Spout Shape Gooseneck, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Ice Maker Connector, Stainless Steel, 24" (88-6012)
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing (4381031170)
- THRIFCO PLUMBING 1/2 Inch FIP x 7/8 Inch Ballcock Flexible Braided PVC 16 Inch Riser (4400448)
- ASI GLOBAL PARTITIONS 58" x 36" Door Toilet Partition, Cellular Honeycomb (40-M133561-25)
- CHICAGO FAUCET Single Faucet Metering (335-E12HOTABCP)
- CHICAGO FAUCET Module Repair Kit, Metal/Plastic (242.337.00.1)
- CHICAGO FAUCET Spout Deck Ecsutcheon (785-400JKCP)
- CHICAGO FAUCET Button, Vacuum, For Use With 204-4-Arm Handles (216-378JKNF)
- CHICAGO FAUCET Laminar Outlet, 1.0 gpm, 13/16-24 Female (E73JKABCP)
- CHICAGO FAUCET Hot And Cold Water Laundry Tray (686-RCF)
- CHICAGO FAUCET Hose Reel Part (549-122KJKNF)
- Chicago Faucet Faucet Repair and Maintenance