Shop All Bathroom Sink Faucets
Chicago Faucet
Foot Pedal Faucet Repair Part, Polished chrome
Mfr # 834-EPSLOABCP
Zoro # G0599649
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Finish Polished chrome
- Flow Rate 12.0 gpm
- Connection 1/2 in FNPT
- Mounting Type - Faucet Wall
Product Information
- Brand Chicago Faucet
- MFR # 834-EPSLOABCP
- Zoro # G0599649
- UPC # 611943480738
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Manual |
Finish | Polished chrome |
Flow Rate | 12.0 gpm |
Connection | 1/2 in FNPT |
Item | Faucet Repair Part |
Mounting Type - Faucet | Wall |
Description
Hot And Cold Water Pedal Box, Finish Chrome, Connection 1/2 in FNPT, Flow Rate 12.0 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T541FL 1/4 TURN SILLCOCK (107-464)
- EAGO EAGO BC227 White Ceramic 22"x15" Undermount Rectangular Bathroom Sink (BC227)
- WATTS Water Press Reducing Valve, 1-1/4in, 30psi (1-1/4 LFU5B-Z3-LP)
- IN-SINK-ERATOR SINK BAFFLE 3"" BLK (QCB-AM)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64XKABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (786-L9E36ABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-245ABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories