Shop All Faucet Repair and Maintenance
Chicago Faucet
Flow Control, Pressure Balancing, 1.0 GPM
Mfr # 1020-034KJKABNF
Zoro # G3710445
original price:
$18.01
33% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Valves
- Fits Brand Chicago Faucets
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Product Information
- Brand Chicago Faucet
- MFR # 1020-034KJKABNF
- Zoro # G3710445
- UPC # 611943495190
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1 in |
Size | 1/4 in x 1 in |
Details
Sub-Category | Valves |
Fits Brand | Chicago Faucets |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
For Use With | Chicago Faucet Products |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Item | Pressure Balancing Flow Control |
Flow Rate | 1 gpm |
Type | Pressure Balancing |
Description
Pressure Balancing Flow Control, Fits Brand Chicago Faucets, Finish Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Control-R Wi-Fi Motion Sensor (RWMMS01)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- VIEGA Viega MegaPress tee, 2" x 2" x 1-1/4" (25395)
- PRIME-LINE Shower Door Guide Nylon (191682)
- CHICAGO FAUCET Index Button, Red, Plastic (633-023JKNF)
- CHICAGO FAUCET Mixer Kit (240.746.AB.1)
- CHICAGO FAUCET Screw Assembly (620-036KJKRCF)
- CHICAGO FAUCET Hardwire Transformer, Steel, Chrome Plated (243.260.00.1)
- CHICAGO FAUCET Turret Fitting (981-909-957-3KAGV)
- CHICAGO FAUCET Vb Spout B Type End (GN2BVBE3-2JKABCP)
- SLOAN Repair Kit C64A Repair Kit (3303396)
- Chicago Faucet Faucet Repair and Maintenance