Shop All Showerheads and Tub Faucets
Chicago Faucet
Exposed Two Handle Shower Fitting, Polished Chrome, Wall
Mfr # 752-CP
Zoro # G0667479
original price:
$667.80
21% off
new price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 902-M Riser Pipe Strap Assembly
- Features Two- Handle
- Flow Rate 2.5 gpm
- Mounting Type Wall
- Connection 1/2" NPT
Product Information
- Brand Chicago Faucet
- MFR # 752-CP
- Zoro # G0667479
- UPC # 611943151546
- Country of Origin United States
- Category Showerheads and Tub Faucets
Details
Includes | 902-M Riser Pipe Strap Assembly |
Item | Exposed Two Handle Shower Fitting |
Features | Two- Handle |
Flow Rate | 2.5 gpm |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" NPT |
Standards | ASME A112.18.1/CSA B125.1 |
Description
Exposed Two Handle Shower Fitting With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS Flange Spud Washer, Toilet, Rubber, Black (7105)
- KOHLER Nut, Plug (75932)
- WOLVERINE In-Line Needle Valve, 1/2" FNPT Port (WNV-800)
- TOTO Manual Flushing Button (TH559EDV506)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (752-RCF)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (752-VOCCP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- CHICAGO FAUCET Single Control, Valve, Polished Chrome (770-665PSHCP)
- KOHLER Side Spray Assembly (1151402-BN)
- KOHLER Honesty 10" 1.75 Gpm Rainhead (26149-G-BL)
- Chicago Faucet Showerheads and Tub Faucets