Shop All Bathroom Sink Faucets
Chicago Faucet
Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated
Mfr # WWG116.104.AB.1T
Zoro # G1125470
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Electronic Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Wall
- ADA Compliant Yes
Product Information
- Brand Chicago Faucet
- MFR # WWG116.104.AB.1T
- Zoro # G1125470
- UPC # 611943474256
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Electronic Sensor |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome plated |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 0.5 gpm |
Voltage | 12VAC |
Flow Outlet Type | Non Aerating Spray |
Item | Hytronic Gooseneck Sink Faucet With Dual |
Description
Item Hytronic Gooseneck Sink Faucet With Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Richmond Essential RMTEX-08 Electric Water Heater, 240 V, 33 A, 8 kW (RMTEX-08)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB2632DLT)
- NIBCO Fitting Union, Cast Bronze, C x MNPT (7334 11/2)
- PLUMB SHOP BRASSCRAFT MP318CHRDrainStrainer (176-096)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (802-VE64-1000AB)
- CHICAGO FAUCET Dual-Handle 6" Mount, Exposed Hot And Cold Water Service, Chrome plated (835-CP)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (305-VBRCP)
- CHICAGO FAUCET Manual 4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (797-VABCP)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Single Supply Sink Faucet, Chrome plated (350-GN8AE35ABCP)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Gooseneck Sink Faucet With Dual, Chrome plated (116.975.AB.1)
- Chicago Faucet Bathroom Sink Faucets & Accessories