Shop All Faucet Repair and Maintenance
Chicago Faucet
Econo-Flow Spray Outlet With Adapter
Mfr # E2605-5JKABCP
Zoro # G2227163
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E2605-5JKABCP
- Zoro # G2227163
- UPC # 611943459222
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size | 13/16 in - 24 |
Thread Size Type | Female |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Flow Rate | 0.5 gpm |
Connection | 13/16 in to 24 in Female |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Item | Spray Outlet |
Flow Outlet Type | Spray |
Description
Spray Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Mounting Rail, 3/8 In (RN1095A)
- WOODFORD MANUFACTURING Frostproof Wall Hydrant, 10 In. (65P-10)
- LEGEND VALVE 1" T-4325 NL IPS PAK X CTS (313-257NL)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome, Wall (Z7000-I5-1.5)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- CHICAGO FAUCET Double Jointed Spout (DJ26JKABCP)
- CHICAGO FAUCET Flange (2300-014JKCP)
- CHICAGO FAUCET Metermix Actuator (3300-003KJKABNF)
- CHICAGO FAUCET Flange (749-016JKCP)
- CHICAGO FAUCET 8"L Cover Plate, E40 Only, Brass (242.164.21.1)
- T&S BRASS Coupling Flange , Wall, Leadfree (AA)
- Chicago Faucet Faucet Repair and Maintenance