Shop All Faucet Repair and Maintenance
Chicago Faucet
Econo-Flow Spray Outlet, Vandal Resistant
Mfr # E2805-5JKABCP
Zoro # G3293114
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Nozzles, Spouts and Sprayers
- Fits Brand Chicago Faucets
- Material Brass
- Finish Chrome
- Material of Construction Brass
Product Information
- Brand Chicago Faucet
- MFR # E2805-5JKABCP
- Zoro # G3293114
- UPC # 611943459253
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Thread Size Type | Female |
Thread Size | 13/16 in - 24 |
Details
Sub-Category | Nozzles, Spouts and Sprayers |
Fits Brand | Chicago Faucets |
Material | Brass |
Finish | Chrome |
Material of Construction | Brass |
For Use With | Chicago Faucets |
Connection | 13/16 in to 24 in Female |
Item | Spray Outlet |
Flow Rate | 0.5 gpm |
Green Environmental Attribute | Faucet Flow Rate 1.5 gpm Or Less |
Flow Outlet Type | Spray |
Type | Vandal Resistant |
Description
Spray Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 0.5 gpm, Flow Outlet Type Spray, Chrome Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY VALVE 2 1/2" Gate Valve 1/2 TAP 200 PSI (7000360802)
- MOON AMERICAN Hose Gate Valve, 2.5in MxF NST, Brass (734-2521)
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- USA INDUSTRIALS EPDM Foam Tube 3/4" ID x 1.25" OD x 10 ft Long. (ZUSAESR-T-4)
- CHICAGO FAUCET Hot And Cold Water Sink Faucet (737-RCF)
- CHICAGO FAUCET Angle Stop Fitting (1015-ABCP)
- CHICAGO FAUCET Tygon Lined Pure Water Fitting (838-CP)
- CHICAGO FAUCET Split Ring (1-126JKABNF)
- CHICAGO FAUCET Spout Gland (1-104JKABNF)
- CHICAGO FAUCET Single Supply Metering Sink Faucet (3400-TABCP)
- DANCO For American Standard Clear Bathroom and Kitchen Index Button (26005B)
- Chicago Faucet Faucet Repair and Maintenance