Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated
Mfr # W8D-L9E1-369ABCP
Zoro # G1145116
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Mounting Hole Center to Center 8"
- ADA Compliant Yes
- Finish Chrome plated
- Handle Type (2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Product Information
- Brand Chicago Faucet
- MFR # W8D-L9E1-369ABCP
- Zoro # G1145116
- UPC # 611943546144
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 10-5/8" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Spout Length | 9-1/2" |
Diameter | 2" |
Overall Height | 8-1/4" |
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1 in Pipe Size (8210G004MO)
- BECK 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331009605)
- REDHAT 110/120V AC Fuel Gas Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035V)
- ZORO SELECT 5" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL320)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- CHICAGO FAUCET Manual 6" Mount, Exposed Hot And Cold Water Service, Rough Chrome Plated (835-XKRCF)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDE35ABCP)
- CHICAGO FAUCET Metering 4" Mount, 1 Hole Sink Faucet, Polished chrome (3500-E2805ABCP)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Hot And Cold Water Mixing Metering, Chrome plated (844-E12-665PSHABCP)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- Chicago Faucet Bathroom Sink Faucets