Shop All Bathroom Sink Faucets
Chicago Faucet
Dual-Handle 1 Hole Laboratory Sink Faucet, Chrome plated
Mfr # 931-L12ABCP
Zoro # G1140828
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual-Handle
- Number of Holes 1
- Finish Chrome plated
- Handle Type Vandal Proof 2-1/2" Cross Handle, Eight-Point Tapered Broach and CW and HW Buttons
- Flow Rate 2.2 gpm
Product Information
- Brand Chicago Faucet
- MFR # 931-L12ABCP
- Zoro # G1140828
- UPC # 611943642990
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 27" |
Diameter | 2" |
Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty |
Spout Length | 12" |
Description
Item Laboratory Sink Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AB&A Bath Waste & Overflow, Classic Rough-in Kit w/Test Kit (60358)
- ZORO SELECT 316 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BNE01)
- BECK 1" x 6" Black Pipe Nipple Sch 40 (0330025602)
- PENTAIR/PENTEK Mounting Bracket Kit (151011-75)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Contemporary Faucet W/ Dual, Chrome plated (WWG116.122.AB.1T)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-COLDABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E39VPABCP)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- CHICAGO FAUCET Dual-Handle 7-1/4" to 8-3/4" Adjustable Mount, Bathroom Faucet, Chrome plated (631-LESAB)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (540-LDL12E1WXFABCP)
- Chicago Faucet Bathroom Sink Faucets & Accessories